Welcome to Würth Czech Republic For trade customers only

Doorstop, type L

Doorstop type L
DRSTOP-(TYPE-L)-ALUMINIUM-SILVER

Art.-no. 0686191251

EAN 4053479222981

Individual price display after login
Doorstop, type L

Art.-no. 0686191251

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Four-point attachment for high stability
  • Spring-loaded buffer stop

  • Stops the door and protects against damage
Notice

Fastening materials included

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For internal and external doors

Suitable for

Bottom panel mounting

Type of assembly

Screw-on

Material of housing

Aluminium

Material of buffer

Rubber

Colour

Silver coloured

Colour of rubber buffer

Black

Gloss level

Matt

Height

70 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information