Dorado O2 work boots, EN 20347
Occupational boots O2 Dorado
BOOT DORADO O2 BLUE 40







Register now and access more than 125,000 products
- Breathable, ultralight microfibre
- Mesh inner lining
- Shock absorbing insoles
- Non-slip SRC rubber outer sole, comfort width 11 (wide fit)
- Approx. 450 g per shoe in size 42
Colour | Blue |
Size | 40 |
Material of shoes upper | Microfibre |
Safety category | O2 |
Standards | ISO 20347, SRC |
ISO | 20347 |
Other standard | SRC |
Type description | Boots |
Foot width | 11 (standard width safety shoes) |
Datasheets(X)