Welcome to Würth Czech Republic For trade customers only

Dorado S1P safety shoes

Safety shoe S1P Dorado
SHOE DORADO S1P GREY 41

Art.-no. M416134041

EAN 4251174782926

Individual price display after login
Dorado S1P safety shoes

Art.-no. M416134041

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The S1P safety shoe leaves nothing to be desired! It looks like a modern sports shoe, is light and ensures maximum protection.
  • Breathable ultralight microfibre

  • Mesh inner lining

  • Protective steel toecaps, fabric anti-perforation protection

  • Non-slip SRC rubber outer sole, comfort width 11 (wide fit)

  • Approx. 565 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

41

Material of shoes upper

Microfibre

Safety category

S1P

Standards

ISO 20345, SRC

ISO

20345

Other standard

SRC

Type description

Low-cut shoe

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information