Double-compartment shelf ORSY® 1 shelving system
ORSY system rack for shelf 2x
SHLFUNT-DOUBLE-ANTH
Art.-no. 0961850
EAN 4099618111877
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Standard component with grid for subdivision with separating plates
Product information
Datasheets(X)
Application area
For large packages, cardboard boxes or open goods
Colour | Anthracite grey RAL 7016 |
Width | 536 mm |
Depth | 340 mm |
Height | 520 mm |
Surface | Powder-coated |
Material | Steel |
Distance between shelves | 214 mm |
Product weight (per item) | 5800.000 g |