Double nipple, imperial thread
EN10242 N8 reduced mall. cast iron hot dip galv.
FITT-HEX-NPL-EN10242-N8-V-R3/8X1/4
Art.-no. 4988800577
EAN 4048539502455
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
EN10242 N8 reduced hot-dip galvanised malleable cast iron
Product information
Datasheets(X)
![]() | |
Length | 38 mm |
DIN | 10242 |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
Nominal width | 3/8 in |
Nominal width 2 | 1/4 in |
