Double-sided sanding disc SGY and SPE
Sanding disc double-sided SGY/SPE
SNDDISC-FAB-SGY-P24-375MM
ZEBRA
Register now and access more than 125,000 products
Grain: Silicon carbide, highly effective chipping
Bond: Resin bond
Backing: SGY: Heavyweight polyester fabric
SPE backing: E-paper
Sanding discs∅:
- 375 mm = centre hole∅ 40 mm
- 406 mm = centre hole∅ 25 mm
Datasheets(X)
Working wooden, concrete and screed floors
Working coarse grain screed
Special grinding of sinter layer for anhydride screed
Levelling projecting screed components
Grinding sticky carpet residues
Diameter (Ø) | 375 mm |
Diameter of centre hole | 40 mm |
Grid size | 24 |
Backing material | Y-weight cloth |
Material of abrasive medium | Silicon carbide |