Welcome to Würth Czech Republic For trade customers only

Double-sided standing shelving unit 1500

Double shelving unit 1500
DBSHLF-STRGBOX1500

Art.-no. 0962200440

EAN 4024835846653

Individual price display after login
Double-sided standing shelving unit 1500

Art.-no. 0962200440

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With universal rail for storage boxes in sizes 2/3/4. Ideal for workshops, trade businesses and industry for storage of small and/or spare parts.
  • Colour-coded grouping of storage boxes for optimum arrangement of storage space

  • Optimised access at assembly areas

  • Easy assembly

  • Sheet steel, zinc plated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design of the boxes

Without boxes

Height

1525 mm

Width

1055 mm

Material

Sheet steel

Surface

Zinc plated

Product weight (per item)

42500.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information