Welcome to Würth Czech Republic For trade customers only

Drain for shower

Drain, shower tray, hole D 90 mm flush
DRNSO-FL-H82-28LTR-LOD90-DN40/50

Art.-no. 0888800115
EAN 4049557458786

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Flush, for 90 mm hole diameter, upper section chrome-plated stainless steel

Removable stench trap, can be completely dismantled


Easy to clean

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For shower

Suitable for shower-tray hole diameter

90 mm

Suitable for max. shower-tray wall thickness

16 mm

Material

PP - Polypropylene

Water-trap height

50 mm

Drain rate

28 l/min

Construction height

82 mm

Nominal width of DN outflow

DN 50

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Flexible hose for shower trays Polypropylene white

HOSE-FLEX-1 1/2IN-(L300-500MM)-DN40/50

A flexible alternative to rigid outlets
x 1 pcs
Flexible hose for trap Polypropylene white

HOSE-FLEX-(L350-750MM)-DN40

A flexible addition to rigid outlets
x 1 pcs
Flexible hose for trap Polypropylene white

HOSE-FLEX-(L350-750MM)-DN50

A flexible addition to rigid outlets
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Seal set 6 pieces, plastic

SEAL-SET-6PCS

For all common wastewater fittings
x 1 pcs
Union nut Polypropylene white

UNNUT-1 1/2IN

For connecting outlet components
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information