Drain/inlet set for standard bathtub tray
Water supply/drain set click for standard bath tub
DRN/INL-BTUB-FLEX-CLICK-L650MM-DN40/50
Register now and access more than 125,000 products
- Click function — without Bowden cable
- Extra flat, easy to install stench trap without screw fitting, can be rotated 360°
Datasheets(X)
Suitable for shower-tray hole diameter | 52 mm |
Suitable for max. shower-tray wall thickness | 22 mm |
Nominal width of DN outflow | DN 50 |
Outflow arc | 135 Degree |
Construction height | 110 mm |
Min./max. height | 300-600 mm |