Drain set for standard bathtubs
Drain set for standard bath tub
DRN-BTUB-SET-DN40/50
TOPDRAIN
Register now and access more than 125,000 products
Extra-flat, easy-to-install stench trap without screw fittings, can be rotated 360°
Datasheets(X)
Suitable for shower-tray hole diameter | 52 mm |
Suitable for max. shower-tray wall thickness | 12 mm |
Nominal width of DN outflow | DN 50 |
Outflow arc | 135 Degree |
Construction height | 110 mm |
Min./max. height | 300-600 mm |
Min./max. length | 120-250 mm |