Drain trap with pipe ventilator
Drain trap with pipe ventilator
SIPH-VENT-1 1/2IN-DN50
Art.-no.
0888800717
EAN 4049557459219
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | PP - Polypropylene |
Colour | White |
Connection thread | 1 1/2 inch |
Nominal width of DN outflow | DN 50 |
Volume flow | 0.9 l/s |
Min./max. height | 200-265 mm |
Height 2 | 70 mm |
Length | 285 mm |