Drawer component 4x
DRWCOMP-4FOLD-ANTH
Art.-no. 096182
EAN 4099618112287
Register now and access more than 125,000 products
Datasheets(X)
Suitable for foam inserts, insert trays and system storage boxes for ORSY® system products
Colour | Anthracite grey RAL 7016 |
Width | 536 mm |
Depth | 340 mm |
Height | 520 mm |
Number of drawers | 4 PCS |
Width (internal dimension of drawer) | 465 mm |
Depth (internal dimension of drawer) | 335 mm |
Height (drawer internal dimension) | 55 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 16.000 kg |