Drawer module with aluminium panel Width: 834 mm
Drawer module width 834 mm, drawers height 120 mm
DRWRMOD-VEH-MSMS37
ORSYMOBIL
Register now and access more than 125,000 products
- Drawer height 120 mm
- Telescopic full-extension system
- Aluminium profile handle
- Unit made of high-strength steel
- With labelling field
Type description | MSMS37 |
Width | 834 mm |
Height | 430 mm |
Depth | 380 mm |
Load capacity of drawer | 75 kg |
Product weight (per item) | 28.500 kg |
Colour | Aluminium grey |
Material | Steel/aluminium |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!