Drawer sidewall DWD XP
Frame DWD XP H95 without cover cap, big pack
FRMSYS-(DWD-XP)-ALUMET-L-H95MM-NL500MM
Art.-no. F090075258
EAN 9007181500320
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Sidewall DWD Dynamic XP
- A single sidewall is suitable for all Dynamic-XP 40 (275 to 550 mm) and 60 kg (for 600 and 650 mm) rails.
- In steel profile.
- For tabletop thicknesses of 16 mm.
- Lateral eccentric adjustment ±1.5mm on the right-hand side, the left-hand side adjusts automatically.
- Front mounting in Zamac, with clip fixing on the sidewall, and 3.5 mm diameter screw fixing on the front.
- Colour: aluminium grey, white and graphite.
- Front/rear mountings must be ordered separately.
- All part numbers with* do not contain trim covers.
Product information
Datasheets(X)
Height | 95 mm |
Nominal length | 500 mm |
Colour | White aluminium, similar to RAL 9006 |
Material | Steel |
Surface | Powder-coated |
Side adjustment | +/- 1.5 mm |
Height adjustment | +/- 2 mm |
Design | Packed in pairs |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!