Drilling screw, cntrsnk hd, wndw cnstctn
Drilling screw, cntrsnk hd, wndw cnstctn, others
SCR-DBIT-CS-SORT-H2-(A2L)-3,9X16
FEBOS PLUS
Art.-no.
020763916
EAN 4024835814379
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Material | Steel |
Nominal diameter | 3.9 mm |
DIN | 7504 |
Surface | Zinc plated yellow |
Length | 16 mm |
Internal drive | H2 |