Drilling screws for PVC window
Steel zinc plated countersunk milling head H
SCR-DBIT-CS-CUTHD-H2-(A2K)-M4X16
Register now and access more than 125,000 products
- 90° countersunk milling head
- Galvanised/dichromate steel
- Metric thread
- Zebra Pias drill tip
- Phillips crosshead drive (PH2)
Screw used for fastening reinforcements in PVC profiles and attaching hardware
![]() | |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4 mm |
Length (l1) | 16 mm |
Internal drive | H2 |
Head type | Countersunk milling head |
Thread type | Metric thread |
Datasheets (0)
Certificates/ Documents (0)