Drip moulding screw with small raised countersunk head
Seam screw A2 plain for alu window
SCR-RSDCS-SMAL-WO-A2-Z1-3X20
WUEPOFAST
Art.-no.
018200320
EAN 4011231235587
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Stainless steel, V2A bare. For aluminium windows.
Product information
Datasheets(X)
Nominal diameter (d) | 3 mm |
Length (l) | 20 mm |
Head type | Small raised countersunk head |
Head diameter (dh) | 5 mm |
Internal drive | Z1 |
Material | Stainless steel |
Surface | Plain |
Product weight (per item) | 0.548 g |