Welcome to Würth Czech Republic For trade customers only

Drive arbor for HW hole saws (flat cut)

Mounting shank for HW hole saw (flat cut)
ARBR-CYLSAW-F.0630130-(D51-90MM)

Art.-no. 06301304

EAN 4024835699563

Individual price display after login
Drive arbor for HW hole saws (flat cut)

Art.-no. 06301304

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With centre drill bit and hexagon socket wrench size 2.5 for drill changing
  • Drive arbor made from specially hardened steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for hole-saw diameter

51 - 90 mm

Shank diameter

13 mm

Drive type

Triangle

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information