Welcome to Würth Czech Republic For trade customers only

Drive shaft Sensotronic

Sensotronic drive shaft
DRIVSHFT-(F.FRMSYS-NP)-L1015MM
GRASS
NOVA PRO

Art.-no. F120070055
EAN 4048539626984

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Up to cabinet width 1200

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal length

1015 mm

Material

Aluminium

Surface

Plain

Type description

Drive shafts (AW)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information