Dry sanding roll for wood, orange Aluminium oxide (corundum)
Wood sandpaper roll alu-oxide orange
DSPAP-ROLL-P240-ORANGE-115MMX50M
ZEBRA
Art.-no.
0574820240
EAN 4011231477604
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Especially suitable for ORSY10
- Open scattering
- Aggressive initial and long-term sanding
- Uniform grinding finish without scratches
- Very good finish and cool sanding
- No breaking out of grain
- Long service life
- Very flexible
Product information
Datasheets(X)
Application area
- For wood and wood products
- Easy contour adaptation
- Especially for hand sanding
- Primarily for modelling applications
Form | Roll |
Width x length | 115 mm x 50 m |
Grid size | P240 |
Backing material | A-weight paper |