Dry sandpaper strip for wood, SPS quality
Wood sandpaper strip SPS
DSPAP-HOKLP-SPS-P240-70X120
ZEBRA
Art.-no.
0582570240
EAN 4024835033084
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Dust-repelling features, hence no premature clogging due to stearate coating
- Paper weight/m2 = 75-85 gr. = A-paper
- Synthetic resin bond
- Silicon grain
- Stearate coating
Notice
SPS (silicon paper stearate) quality
Product information
Datasheets(X)
Application area
- For varnishes, especially hard varnish (DD varnish) and 2-component varnishes
- Soft finishing thanks to hide glue bonding
Form | Strip |
Width x length | 120 mm x 70 mm |
Hole pattern | Unpunched |
Grid size | P240 |
Adhesive system | Hook and loop |
Material of abrasive medium | Silicon carbide |