Welcome to Würth Czech Republic For trade customers only

Dry vacuum cleaner TSS 12 ECO

Dry vacuum cleaner TSS 12 Eco
VACCLNR-DRY-EL-(TSS 12 ECO)

Art.-no. 07011130

EAN 4056807046549

Individual price display after login
Dry vacuum cleaner TSS 12 ECO

Art.-no. 07011130

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful, compact vacuum cleaner for professional dry applications in commercial cleaning

Quiet and powerful


62 db(A) quiet dry vacuum cleaner for use in volume-sensitive areas (even during business hours)



Extremely mobile and compact


  • Practical suction tube holder for straightforward and space-saving storage of the suction tube and floor nozzle on the device.

  • Extremely quiet-running and manoeuvrable thanks to both the rubberised running wheels and the two steering rollers.

  • Also extremely resistant to tilting thanks to the low centre of gravity.


Minimised risk of accidents


The 12 m mains cable can be wound simply and cleanly around the turbine head or hung from the fold-down cable hook.



Compatible with electric suction brush


Integrated socket for connecting the electric suction brush ESB 280. This further boosts the cleaning action of the vacuum cleaner and cleans and brushes up carpets professionally, deep into the fibres.

Notice
  • Not for construction sites

  • TSS accessories are not compatible with the ISS range
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Power input

800 W

Bin capacity

12 l

Max. air current

53 l/s

Underpressure

240 mbar

Nominal width

32 mm

Sound-pressure level

62 dB

Length

410 mm

Width

315 mm

Height

340 mm

Energy efficiency class

B

Weight of machine

6.6 kg

Cable length

12 m

Dry vacuum cleaner TSS 12 ECO including:
1 x
Combi nozzle

COMBINOZ-PLA-F.VC-TSS12-F.07011120

Description: Combi floor nozzle for dry vacuum cleaning with switching between hard flooring and carpets.
Quantity: 1 x
2 x
Chrome-plated suction pipe made of metal for dry vacuum cleaners

SUCNTUB-TSS12-F.07011120-L0,5M-2P

Quantity: 2 x
1 x
Elbow with suction regulation for dry vacuum cleaners

ELBW-PLA-F.VC-TSS12-07011120

Quantity: 1 x
1 x
Suction hose

HOSE-CLIP-TSS12-F.07011120-L2,5M

Description: Extraction hose for dry vacuum cleaner
Quantity: 1 x
1 x
Nozzle set for dry vacuum cleaners

NOZSET-TSS12-F.07011120-4PCS

Description: Compatible with the TSS 12 and TSS 12 Eco dry vacuum cleaners
Quantity: 1 x
1 x
Standard exhaust air filter for dry vacuum cleaner TS 12

EXHSTFILT-VC-TSS12-F.07011120

Quantity: 1 x
3 x
Fleece filter bag for dry vacuum cleaners

FLCFILTBG-F.VC-TSS12-07011120

Quantity: 3 x
1 x
Motor protection filter for dry vacuum cleaners

MOTPROTFILT-(F.VC-TSS-7)

Quantity: 1 x
1 x
Main filter basket for dry vacuum cleaners

MAINFILTBSKT-F.VC-TSS12/TSS12-ECO

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Electric suction brush ESB 280 For dry vacuum cleaners

ELVCBRSH-ESB288-TSS12-3PCS

x 1 pcs
Paper filter bag for dry vacuum cleaner TS 12

PAPFILTBG-TSS12-F.07011120

x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information