Ducting clamp Part 1 – Light series
DIN 3015-1 alu. inner surface ribbed
DCTNGCLMP-DIN3015/1-AL-SZ3-321,3
Register now and access more than 125,000 products
- For the secure mounting of pipes
- Available for the most popular dimensions
- Environmental protection due to vibration and noise-damping properties
- Excellent resistance to weathering, even in extreme conditions
Screw sizes to be used
Hexagon head screw, DIN 931/933 and ISO 4014/4017
In conjunction with DP cover plate
STAUFF/DIN size — screw sizes (metric)
- 1 / 0 — M6 x 30
- 1A / 1 — M6 x 30
- 2 / 2 — M6 x 35
- 3 / 3 — M6 x 40
- 4 / 4 — M6 x 45
- 5 / 5 — M6 x 60
- 6 / 6 — M6 x 70
- 7 / 7 — M6 x 100
- 8 / 8 — M6 x 125
Hexagon socket screw, ISO 4762
STAUFF/DIN size — screw sizes (metric)
- 1 / 0 — M6 x 20
- 1A / 1 — M6 x 20
- 2 / 2 — M6 x 25
- 3 / 3 — M6 x 30
- 4 / 4 — M6 x 35
- 5 / 5 — M6 x 50
- 6 / 6 — M6 x 60
- 7 / 7 — M6 x 90
- 8 / 8 — M6 x 110
![]() | |
Nominal size | 3 |
Nominal size according to DIN | 3 |
Internal diameter (d1) | 21.3 mm |
Hole distance (e1) | 33 mm |
Length (l1) | 50 mm |
Width (b4) | 30 mm |
Height (h1) | 36 mm |
DIN | 3015-1 |
Material | Aluminium |
Colour | Aluminium coloured |
Design | Inner surface ribbed |
Suitable for | Tubes |
Datasheets (0)
Certificates/ Documents (0)