Ducting clamp assortment 3-piece GD AS
DIN 3015-3 3 pieces GD AS PPH/W3
DCTNGCLMP-112,7/12,7-PPH-GD-AS-M-W3-K
Register now and access more than 125,000 products
The assortment consists of:
- Ducting clamp (smooth internal surface): Polypropylene
- Cover panel (GD): Steel, zinc/nickel
- Hexagon head screw (AS): Steel, zinc/nickel
The specified heights include the cover plate and ducting clamp.
Nominal size | 1D |
Nominal size according to DIN | 1 |
Internal diameter | 12.7 mm |
Pipe distance | 20 mm |
Length | 36 mm |
Width | 30 mm |
Height | 26.5 mm |
DIN | 3015-3 |
Material of clamp | PP - Polypropylene |
Material of screw | Steel |
Material of cover panel | Steel |
Colour | Green |
Datasheets (0)
Certificates/ Documents (0)