Dungarees Plus Line
Work trousers, Plus Line
WRKTRSRS-(PLUS LINE)-GREY/RED-SZ50
Art.-no. 5359008150
EAN 4053479033150
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Men's dungarees from the Würth Plus Line collection
Features
- Covered zipper with button
- Belt loops
- Skin-friendly breathable fabric
- Würth logo
Material
- 65% polyester, 35% cotton
Colour
- Grey/red
Size
- 46–64
Product information
Datasheets(X)
Colour | Grey |
Size | 50 |
Material | Cotton / polyester |
Fabric weight per m2 | 240 g |