EASYFIT seat covers for van seats
Seat cover for commercial vehicles EASYFIT
SEATCOVEASYFIT-MOVANO-C-2021-DS/CDS
Register now and access more than 125,000 products
Sturdy and durable
- The seats are optimally protected by the three-layer, durable material
- Protection against liquids and easier removal of dirt due to the water-repellent surface
- High level of resistance and a long service life even with intensive use
Outstanding comfort
- The breathable fabric ensures a comfortable seat temperature and prevents heat buildup
Easy care
- Suitable for machine washing
- Easy to clean and stays in place due to the non-slip layer
For ensuring that van seats are protected and comfortable.
Type description | SZBEAS30 |
Suitable for vehicle manufacturer | Opel/Vauxhall |
Suitable for vehicle type | Movano (from 2021) |
Design | Driver seat or passenger seat |
Year of construction | From 2021 |
Colour | Black |
Product weight (per item) | 1.500 kg |
Number of pieces per packing unit | 1 PCS |
Datasheets (0)
Certificates/ Documents (0)