ELMO® cable unwinder, KAW
Cable dispenser KAW
CBLDSP-KAW3
Art.-no. 0975811001
EAN 4053479306377
Register now and access more than 125,000 products
Long run-out, roll-up ramps
- Simple rolling up and positioning of the cable drum
- Reduced load for the rollers when setting down the cable drum
Lateral guide
Prevents the cable drum from accidentally slipping off
Optimum adjustment to respective cable drum size
Rollers can be set in 8 different positions using spring fastener
Non-slip support surface
Datasheets(X)
Type description | KAW 3 |
Min./max. diameter | 200-700 mm |
Length | 700 mm |
Width | 515 mm |
Height | 100 mm |
Load capacity | 200 kg |
Weight | 8.6 kg |
Material | Aluminium |
Colour | Aluminium coloured |