Welcome to Würth Czech Republic For trade customers only

EasyClick furniture hinge 135° - 52/5.5 mm

Furniture hinge EasyClick angled 52/5.5 - 135°
HNGE-W-(NI)-CLICK-EDGE-SCR-52/5,5-135

Art.-no. 0683931182

EAN 4099618122682

Individual price display after login
EasyClick furniture hinge 135° - 52/5.5 mm

Art.-no. 0683931182

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Opening angle: 135°

  • Depth adjustment via eccentric fitting +3 mm, -1 mm

  • Opening and closing movements: 80,000 cycles

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. hinge pot distance

6 mm

Design

Angular

Opening angle

55 Degree

Material

Steel

Automatic

Yes

Min. hinge pot distance

3 mm

Surface

Nickel plated

Cut depth

11.5 mm

Door position

Corner

Type of assembly

With chipboard screw, diameter 3,5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information