Welcome to Würth Czech Republic For trade customers only

Eco-friendly refuse bag

Organic large refuse bag
LREFUSBG-BIODEGRADABLE-560X1400MM

Art.-no. 0899800576
EAN 4048539265183

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Clean and leak-proof bag organic bin liners that are compostable quickly and without residues (in accordance with DIN 54900)
  • Organic bin liner made of ecovio® material – the new generation of biodegradable bin liners

  • Made of mainly renewable raw materials obtained from plant waste

  • Considerably more moisture-resistant and tear-resistant than before and, at the same time, faster full composting – TÜV-tested in accordance with standard EN 13432

  • Waterproof. Does not release odours

  • Side fold
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For lining organic waste bins, for disposing of plant material and organic waste.

Contents

240 l

Material thickness

25 µm

Width

560 mm

Length

1400 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information