Economic trousers
Trousers Economic
WORK TROUSERS ECONOMIC GREY/RED 48
Art.-no. M403426425
EAN 4251596858964
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The Economic trousers can be lengthened by 5 cm if required and thus optimally adjusted to height
- Stretch inserts
- 2 side pockets, 1 back pocket and 1 pocket on the thigh with hook and loop fastening
- Würth MODYF logo on left thigh pocket
Product information
Datasheets(X)
Colour | Grey, Red |
Size | 48 |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |