Electric sheet metal nibbler EK 16
Electric sheet metal nibbler, EK 16
NBLR-EL-EK16
MASTER
EK16
Register now and access more than 125,000 products
Quick change system
Foolproof switching to deep profile processing.
Extremely small curve radius for narrow and accurate curved cuts
- Internal: 30 mm without extension, 55 mm with extension
- External: 35 mm without extension, 60 mm with extension
The holder can be adjusted without tools in 45° increments.
Ensuring optimum adjustment to working conditions and users.
Long service life for die at low operating costs.
High cutting speed for rapid work.
![]() | |
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 350 W |
Power output | 210 W |
Cutting speed | 1.9 m/min |
Weight of machine | 1.8 kg |
Cable length | 5 m |
Datasheets(X)

CASEINRT-HNDTL-(EMS400-EK16)

CASE-EMPTY-MASTER90/15
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!