Electrician's hard hat 6-point
Electrician's hard hat 6-point
HARDHAT-ELECTRICIAN-6POINT-WHITE
Art.-no.
0899200123
EAN 4050641250278
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Electrician's helmet without ventilation, tested and approved up to 440 VAC (EN397) and 1,000 V AC / 1,500 V DC (EN50365).
- Energy-absorbing shape/lattice structure
- Robust design with reinforced roof area
- Shell made from polyethylene (PE)
- Optimum neck protection
- Rain channel to guide the drainage of water
- 30 mm insert pockets for hearing protection/face guard
- 6-point interior
- Sweatband made from absorbent fleece material
- Anti-glide headband
Product information
Datasheets(X)
Colour | White |
Min./max. size | 53 cm-62 cm |
Interior equipment helmet | 6-point |
EN standard | 397 |
Min. temperature conditions | -30 °C |
Material | PE - Polyethylene |