Electrode for A2 INOX steel
Welding electrode A2 INOX steel
WELDELTRD-A2-2,5X300MM-2,25KG
Art.-no. 09828807
EAN 4050641897732
Register now and access more than 125,000 products
- AISI 308 (19/9) stainless steel deposit with maximum carbon content of 0.04 %
- Welding seams must be treated subsequently
Classification:
- AWS A 5.4: E308L-17
- EN ISO 3581-A: E 19 9 L R
Mechanical features:
- Tensile strength: 550-600 N/mm2
- Yield strength: 430 N/mm2
- A5 elongation: > 35 %
- Contraction: ≈ 55 %
- Charpy resilience at +20 °C: ≥ 55 J
- Hardness: ≈ 210 HB
Datasheets(X)
For welding AISI type 301, 302, 304 L, 308, 321 and 347 INOX steel
For use in direct current with positive pole (+) on the clamp or in alternating current with an open-circuit voltage of at least 50 V
Wire diameter (Ø) | 2.5 mm |
Length | 300 mm |
Min./max. current | 50-75 A |
Standards | ISO 2560-A |
Material | Stainless steel |
American Welding Society (AWS) | A5.4: E 308L-16 |
Coating of welding electrode | Basic |
Colour | Grey |
Min. tensile strength | 560 N/mm² |
Min. current | 50 A |
Max. current | 75 A |
Min. longitudinal elongation | 45 % |