Welcome to Würth Czech Republic For trade customers only

Emergency chain link

Emergency chain link stainless steel A4
EMERGLINK-F.CHN-A4-D5

Art.-no. 5176021005

EAN 4052712066481

Individual price display after login
Emergency chain link

Art.-no. 5176021005

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For riveting in, A4 stainless steel
Notice

These chains have not been developed or manufactured for lifting purposes as part of lifting gear or load-bearing equipment.


Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Length of link (internal) (l1)

17.5 mm

Width of link (internal) (b1)

9 mm

Thickness (d1)

5 mm

Internal diameter (d1)

9 mm

Permissible load

1 kN

Product weight (per item)

14.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information