Welcome to Würth Czech Republic For trade customers only

Empty case for BMH 40-BL

CASE-EMPTY-(BMH40-BL)

Art.-no. 0955702554

EAN 4062856282302

Individual price display after login
Empty case for BMH 40-BL

Art.-no. 0955702554

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

590 mm

Width

140 mm

Height

405 mm

Material

Plastic

Product weight (per item)

4005.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information