Energy-saving bulb
Energy-saving lamp E27 with 4 tubes
BULB-ENERGSAFE-TUBE-7W-E14-CW
Register now and access more than 125,000 products
- Service life: 10,000 hours
- On/off cycles: 10,000
- Warm white: 2700 Kelvin
- Cool white: 4000 Kelvin
- Power supply voltage: 220 V - 240 V
- Energy rating: A
- Compact bulb
- Instant light output
- Lightweight
- Consumes 80% less energy than an equivalent incandescent bulb
Do not use with a dimmer or motion sensor
Datasheets(X)
Homes, offices, flats, hotels, restaurants, halls, surgeries
Min./max. nominal voltage | 220 / 240 V/AC |
Min. frequency | 50 Hz |
Power rating | 7 W |
Colour of light | Cold white (CW) |
Luminous flux | 290 lm |
Life time of illuminant | 10000 h |