Euroclip plug-in dowel Cable clip
Plug-in anchor for Euroclip cable clip
PLGINANC-F.CLIP-PLA-L27MM

Register now and access more than 125,000 products
For Euroclips (art. no. 0971600…) and cable ties, 5 mm (art. sub no. 0502)
Halogen- and silicone-free
- Temperature resistance: -20°C to +85°C
- Material: PA6, UV-stabilised
Halogen
- Temperature resistance: -20°C to +75°C
- Material: PA
Anchor length (l) | 27 mm |
Drill hole diameter | 6 mm |
Datasheets (0)
Certificates/ Documents (0)