Welcome to Würth Czech Republic For trade customers only

Eye bolt

DIN 444 steel 4.6 zinc plated yellow
BLT-EYE-DIN444-4.6-B-(A3C)-M16X110

Art.-no. 0236916110
EAN 4038898556114

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 444, steel 4.6, galvanised, yellow chromated (A3C), shape B
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M16

Length (l1)

110 mm

External diameter of ring (d2)

32 mm

Internal diameter of ring (d3)

16 mm

Eye thickness (s1)

17 mm

Standards

DIN 444

Material

Steel

Property class

4.6

Surface

Zinc plated yellow

Head type

With eye

Form

B

Thread type

Metric thread

Thread form

Standard metric thread

Product class

B

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information