Eye load hook with securing mechanism, QC 6
Eyelet load hook stainless steel GK6 securing mech
HOK-EYE-CHN-GD6-STNLS-(1,6T)-D7/8
Register now and access more than 125,000 products
- Quality class 6
- Stainless steel
- Suitable for secure raising of loads according to Machinery Directive 2006/42/EC
- Constructed, tested and certified according to GS-OA 15-04 – EN 1677
- Designed for a load of 20,000 load changes
Datasheets(X)
CAD data (available after login)
Load-carrying capacity | 1600 kg |
Chain diameter | 7/8 mm |
Material | Stainless steel |
Mouth width (b4) | 32 mm |
Adapter diameter (h1) | 27 mm |
Hook width (b3) | 29 mm |
Hook thickness (s1) | 19.5 mm |
Hook length (l2) | 118 mm |
Product weight (per item) | 844.000 g |