Welcome to Würth Czech Republic For trade customers only

FBS yellow galvanised steel PH drill tip

SCR-CS-PH2-(ZPY)-3,9X28

Art.-no. 020713928

EAN 4045989657339

Individual price display after login
FBS yellow galvanised steel PH drill tip

Art.-no. 020713928

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • PH drive, steel, yellow galvanised, drill tip

  • Window drill screw with countersunk head and drill tip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Material US, 1010-1018

Surface

Zinc plated yellow

Nominal diameter (d)

3.9 mm

Length (l)

28 mm

Head diameter (dh)

7 mm

Internal drive

H2

Head type

Countersunk head

Thread type

Self-tapping screw thread

Product weight (per item)

1.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information