FEBOS, yellow galvanised steel countersunk milling head H
FEBOS steel zinc plated yellow cs mill. head H
SCR-DBIT-CS-H2-(A2C)-3,9X19
FEBOS
Art.-no.
020703919
EAN 4011231260855
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Self-tapping screw thread
- Head diameter 7.0 mm
- Demagnetised
- Self-drilling window construction screw for use in UPVC window construction
- For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Product information
Datasheets(X)
Application area
Mounting for window construction purposes.
Material | Steel |
Surface | Zinc plated yellow |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 19 mm |
Internal drive | H2 |
DIN | 7504 |