Welcome to Würth Czech Republic For trade customers only

FLEXEN® heating rubber plus 2 m hose

FLEXEN heating natural rubber plus, 2-m hose
INSU-HEATNATRBR-PLUS-06X15

Art.-no. 5258006015

EAN 4049557878843

Individual price display after login
FLEXEN® heating rubber plus 2 m hose

Art.-no. 5258006015

Individual price display after login
Quantity
PU
x 270 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

λ40°C = from 0.035 W/(m x K)
  • Low thermal conductivity

  • Thinner space-saving insulation layers

  • Highly flexible
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For insulating:


  • Heating and hot water lines in compliance with the German Building Energy Act GEG 2024

  • Cold water lines in compliance with DIN 1988

Material

Closed cell foam based on synthetic rubber

Colour

Grey

Pipe diameter

15 mm

Insulating-material thickness

6 mm

Length

2 m

Application range according to GEG

Without requirement

Min./max. temperature conditions

0 to 100 °C

Heat conductance λ

0.035 W/(m*K)

Heat conductance λ conditions

at 40°C average temperature, in accordance with DIN EN ISO 8497/DIN EN 12667

Building material class

BL-s3, d0 - Of low flammability

Building material class conditions

in accordance with DIN EN 13501

Risk of corrosion

Fulfils the requirements

Conditions for risk of corrosion

in accordance with DIN 1988-200

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of antimony trioxide ( 0.1 %)

No

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Natural rubber wrapping tape anthracite for FLEXEN® S2 rubber foam heat insulation

WRAPGTPE-HEATINGRBR-SA-50MMX15MX3MM

Blade, smooth

CTR-BLADE-PLANE

Ideal for cutting various insulating materials.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information