Welcome to Würth Czech Republic For trade customers only

FM connection box

JUNCBOX-FMO-VDE-107X107X50MM

Art.-no. 0975010302

EAN 4024835038737

Individual price display after login
FM connection box

Art.-no. 0975010302

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Including screw cover
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

100 x 100 x 50 mm

Max. wire cross section

6 mm²

Number/type of cables/pipe entries

4 EN 16, 12 + 2 EN 20, 4 EN 25

Flame-retardant

650°C

IP protection class

IP 20

Material

PS - Polystyrene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information