Welcome to Würth Czech Republic For trade customers only

Façade membrane STAMISOL PERFORM FI 2 TAPE

Façade membrane STAMISOL PERFORM FI
FCNGSHT-STAMISOL-PERFORM-FI-2TAPE

Art.-no. 0681001102

EAN 4062856296064

Individual price display after login
Façade membrane STAMISOL PERFORM FI 2 TAPE

Art.-no. 0681001102

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Black membrane for use on closed or open façades with a joint width of up to 30 mm and an opening proportion of up to 30%
  • Highly resistant to UV radiation, heat and moisture

  • Provides walls with lasting protection from water and wind

  • Breathable, prevents the risks of condensation and aids heat insulation

  • Fire protection class according to EN 13501-1 B-s1, d0
Notice

Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system!


The mechanical properties specified in the product information are mean values with a tolerance of ±10%.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For all types of substructures (wood, metal etc.)

  • Fitted directly on the heat insulation

  • Perfect fitting results on all substrates

Design

With self-adhesive strips

Coating weight per m²

145 g

Length of roll

40 m

Roll width

2.5 m

Area

100 m²

Number of rolls per pallet

39 PCS

Material

Polyester fleece

Min./max. temperature resistance

-40 to 100 °C

Thickness

0.5 mm

Suitable for makeshift roofing/makeshift coverage

6 Month

Ultraviolet resistance

Permanent

Colour

Black

Building material class/conditions

B-s1, d0 - Of low flammability / in accordance with DIN EN 13501-1

Air layer thickness equivalent to water-vapour diffusion/conditions

0.15 m / in accordance with DIN EN 12572 C

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

200 N

Resistance to tear propagation (transverse)

220 N

Longitudinal tensile force per 50 mm

280 N

Transverse tensile force per 50 mm

240 N

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Nail and screw sealing tape

NLSEALTPE-STAMISOL-4,5X70MM-15M

Self-adhesive tape for sealing nail and screw holes
x 1 pcs
STAMCOLL AS adhesive and sealant

ADH-ROOFSHT-(STAMCOLL-AS)-310ML

For bonding Stamisol overlaps and connecting to roofs and façades
Adhesive STAMCOLL N55

ADH-ROOFSHT-STAMCOLL-N55-1,9LTR

For bonding Stamisol overlaps and connecting to roofs and façades
x 4 pcs
Adhesive STAMCOLL N55

ADH-ROOFSHT-TAMCOLL-N55-5,0L

For bonding Stamisol overlaps and connecting to roofs and façades
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information