Fall arrester - counterweight
Guard rail counterweight EUROFAST
CNTWGHT-GUARL-EUROFAST-22,5KG
Art.-no.
0838900003
EAN 4050382667984
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Assembly-friendly fall arrester for temporary use, made from sturdy aluminium profiles.
Notice• Falls are arrested by means of two counterweights (22.5 kg each) on the booms
• In some areas, one boom can be folded away to allow room to work at the building edge
• A variable corner connector makes it possible to put fall arrester protection in place quickly and easily for virtually any surface geometry
• In some areas, one boom can be folded away to allow room to work at the building edge
• A variable corner connector makes it possible to put fall arrester protection in place quickly and easily for virtually any surface geometry
Product information
Datasheets(X)
EN standard | 13374 |
Product weight (per item) | 22500 g |