Fastening clamp Two-part type B2
Clamp with fastening lug DIN 3017-2 shape S/B2 W1
CLMP-FSTNGLUG-DIN3017-B2-W1-W15MM-D64MM
Register now and access more than 125,000 products
Material | Steel |
Surface | Zinc plated |
Width of band | 15 mm |
Nominal diameter | 64 mm |
Min./max. grip range | 64-64 mm |
Drive type | Slot/hexagon |
Standards | DIN 3017-2 |
RoHS-compliant | Yes |
Datasheets(X)