Faster flat-face quick-action coupling FFH BSPP SERIES - MALE
QCKCUPL-HYDR-MAL-FFH-DN19-3/4IN-G1IN
Art.-no. 0866999429
EAN 4058794746198
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Flat-face couplings with zinc-nickel plating for pressures of 35 MPa. The flat-valve closure system prevents any fluid from leaking or being contaminated. Interchangeable in accordance with ISO 16028
| Operating temperature | Surface treatment | Valve type | Connection/ disconnection | Pressure connection | Material | Interchangeability |
| -25 °C to 100 °C | MATE 1000 (ZnNi) | Flat valve | Push to connect/ sleeve retraction | Not allowed | Steel | • Valcon FF ISO 16028 • Stucchi - FIRG/A • DNP - PLT1/PLT4 • Parker - Fem |
Application area
Product information
Datasheets(X)
![]() | |
Connection diameter | 29.95 mm |
Connection thread | G 1 inch |
Body connection size | 3/4 inch / 12 |
Material | Steel |
Product weight (per item) | 600.000 g |
