Fibre concrete spacer with wire
Spacer with wire
SPCE-FBRCONC-W.WRE-35K24
Art.-no.
5396240351
EAN 4046777449235
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Kiwa-tested spacer for simple attachment of several concrete covers depending on position
- Excellent material quality for compressive strength and fire resistance
- Does not soften and melt in the heat, does not become brittle in the cold
- Homogeneous bond between concrete and spacers
- Same expansion coefficient as concrete
- Fewer cracks form
Product information
Datasheets(X)
Application area
Particularly suitable for exposed concrete construction and for use in watertight concrete.
Length | 35 mm |
Material | Fibre-reinforced concrete |
Cutting width | 24 mm |
Concrete cover | 35 mm |
Product weight (per item) | 91 g |