Welcome to Würth Czech Republic For trade customers only

Fine Sanding Roller

Fine sanding roller
SNDROLL-FN-100X100MM

Art.-no. 0672976150

EAN 4011231554138

Individual price display after login
Fine Sanding Roller

Art.-no. 0672976150

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Polyurethane roller permeated with silicon carbide



Circumferential speed:


  • Specified by the machine used, but no more than 16 m/s

  • Optimum rotational speed at approx. 2000 rpm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Materials to be processed:


Steel, stainless, non-ferrous and sintered metals and plastic.



For burnishing machine Art. No. 0702460.



For bright longitudinal textures, especially with stainless steel. Removes small scratches, annealing colours, heat marks and oxide coatings.

Diameter

100 mm

Width

100 mm

Bore hole

19 mm

Design

Fine

Max. rotation speed

2000 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information