Welcome to Würth Czech Republic For trade customers only

Finish nail 5 kg

NAIL COOLER 1,6X36 BLACK 5KG

Art.-no. 0478016036

EAN 4099618542992

Individual price display after login
Finish nail 5 kg

Art.-no. 0478016036

Individual price display after login
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Set of finish nails in 5 kg pack

Finish nails are suitable for affixing wood strips, floor shoe moulds and decorative strips. No surface coating.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1.6 mm

Length (l1)

36 mm

Head diameter

2.4 mm

Material

Steel

Weight of content

5 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information